Shop All Hydraulic Hose Fittings
Weatherhead
Hydraulic Hose Fitting, Crimpable
Mfr # 04Z-604
Zoro # G3013879
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series EC110; EC115; EC118; EC210; EC215; H104; H0105 (-06 through -12; -20); H0106 (-04 through -10); H115 (-04 through -20); H116 (-04; -06; -08); H145; H145R; H190; H190H; H245; H245L; H265 (-04; -06; -08; -12; -16); H275 (-04 through -16); H280; H290; H290H; H290L; H345
- For Hose Dash Size -4
- Hydraulic Hose I.D. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 04Z-604
- Zoro # G3013879
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 7/16 in x 1/4 in |
Hydraulic Fitting Thread Size | 7/16"-20 |
Length (In.) | 2 |
Hose Dash Size | 4 |
Thread Size | 7/16"-20 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 7/16 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series EC110; EC115; EC118; EC210; EC215; H104; H0105 (-06 through -12; -20); H0106 (-04 through -10); H115 (-04 through -20); H116 (-04; -06; -08); H145; H145R; H190; H190H; H245; H245L; H265 (-04; -06; -08; -12; -16); H275 (-04 through -16); H280; H290; H290H; H290L; H345, For Hose I.D. 1/4 in, Thread Size 7/16 In.-20, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 7M500 (7M500)
- LINCOLN Oil Pump Transfer System, Air-Operated (2424)
- AIGNEP USA Union Mender, Composite, 5/32"Tube, 250 psi (85040-53)
- NUMATICS Manifold Block, 2 Stations, 3/8 NPT (206-1760)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16822 (12Z-G80)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK5 (08E-610)
- WEATHERHEAD Series Crimp-on End Fitting, 903,2052 (90306-064000-0)
- WEATHERHEAD Hydraulic Fitting 1/4In O-Ring Connector (C5315X4)
- WEATHERHEAD Union 3/8In Brakeline Union, 0302X06 (302X6)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08Z-670)
- WEATHERHEAD Street Elbow 3/8 In Brass (3350X6)
- Weatherhead Hydraulic Hose Fittings