Shop All Hydraulic Hose Fittings
Weatherhead
Hydraulic Hose Fitting, Coupleable
Mfr # 10508B-106
Zoro # G3012576
product price: $4.68
/ea
$4.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Barbed
- For Use With Hose Series H0105, H0106, H115, H116
- For Hose Dash Size -6
- Hydraulic Hose I.D. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 10508B-106
- Zoro # G3012576
- Country of Origin India
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 1/2 in x 3/8 in |
Hydraulic Fitting Thread Size | 3/8"-18 |
Length (In.) | 1.72 |
Hose Dash Size | 6 |
Compatible Pipe Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Thread Size | 3/8"-18 |
Hose Fitting A Size | 1/2 in |
Barb Size | 1/2 in |
Overall Length | 1.72 mm |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -6, For Use With Hose Series H0105, H0106, H115, H116, For Hose I.D. 1/2 in, 300 psi, Fitting Shape Straight, Thread Size 3/8 In.-18, Barb Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Fitting Material Brass x Brass, CA360, Compatible Pipe Size 3/8 in, Thread Type NPT, Overall Length 1.72 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 5M437 (5M437)
- TB WOODS Synchronous Plus, P36-5M-15 x 1/2-MPB (P365M15)
- NSK NSK 6312ZZ C3, 6300 Series Single Row Deep Groove Ball Bearing (6312ZZ C3)
- KEYSCO TOOLS Threaded Adaptr For 77081/77076, 3/4" NPT (77771)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16822 (12Z-G80)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24708N-106)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-104)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24704N-504)
- WEATHERHEAD Series Field Attachable Fitting, 425N, (42508N-608)
- WEATHERHEAD Fitting C5365X6 3/8 Jic 37 Deg (C5365X6)
- BVA HYDRAULICS FITTING HEX NIPPLE 3/8"-18 NPTF MALE X 3/8"-18 NPTF MALE 10000PSI (FT114)
- Weatherhead Hydraulic Hoses & Fittings