Shop All Hydraulic Hose Fittings
Weatherhead
Hydraulic Hose Fitting, Coupleable
Mfr # 10504B-104
Zoro # G3012661
product price: $3.75
/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Barbed
- For Use With Hose Series H0105, H0106, H115, H116
- For Hose Dash Size -4
- Hydraulic Hose I.D. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 10504B-104
- Zoro # G3012661
- Country of Origin India
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 1/4 in x 1/4 in |
Hydraulic Fitting Thread Size | 1/4"-18 |
Length (In.) | 1.61 |
Hose Dash Size | 4 |
Compatible Pipe Size | 1/4 in |
Thread Size | 1/4"-18 |
Hose Fitting A Size | 1/4 in |
Overall Length | 1.61 in |
Barb Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -4, For Use With Hose Series H0105, H0106, H115, H116, For Hose I.D. 1/4 in, 300 psi, Fitting Shape Straight, Thread Size 1/4 In.-18, Barb Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Fitting Material Brass x Brass, CA360, Compatible Pipe Size 1/4 in, Thread Type NPT, Overall Length 1.61 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO TimingBelt, SynchroHT, Neoprene, 1600-8M-20 (1600-8M-20)
- SMC Vacuum Ejector, Inline, Box, 1/4 In Tube (ZH10BLA-07-N01)
- FESTO Compact Cylinder ADN-25-15-I-P-A (ADN-25-15-I-P-A)
- SPEEDAIRE Compressed Air Filter, 250 psi, 8.22 In. W (4ZL14)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16578 (04Z-106)
- WEATHERHEAD Hydraulic Hose Fitting, Screwable (06905E-605)
- WEATHERHEAD Rakeline Union, 302X3 B (302X3)
- WEATHERHEAD Fitting C5405X6X6 3/8In Tubex3/8In Pipe (C5405X6X6)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16710 (08Z-S70)
- WEATHERHEAD Street Elbow 1/2In, 3400X08 (3400X8)
- BRENNAN INDUSTRIES 04MJ-04MJ-02FP Branch Tee Forged, 2PK (2602-04-04-02-FG)
- Weatherhead Hydraulic Hoses & Fittings