Shop All Hydraulic Bulk Hoses
Weatherhead
Hydraulic Hose, 3/8in.IDx50 ft., 5300 psi
Mfr # H28006-50
Zoro # G3009846
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 5,800 psi
- Hose Inside Dia. 3/8 in
- Hose Color Black
- Temp. Range Petroleum-Based Hydraulic Fluids: -50 Degrees to 260 Degrees F, Water-Based Hydraulic Fluids: -50 Degrees to 158 Degrees F
- Standards EN857 2SC, ISO 11237-1 2SC, SAE 100R16 Type S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # H28006-50
- Zoro # G3009846
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Hose Length (Ft.) | 50 |
Min. Bend Radius (In.) | 2-1/2 |
Dash Size | 06 |
Hose Inside Dia. (In.) | 3/8 |
Hose Outside Dia. (In.) | 11/16 |
Hose Outside Dia. | 7/8 in |
Description
Hydraulic Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 7/8 in, Hose Length 50 ft, Hose Tube Material Nitrile, Hose Cover Material DURA-TUFF(TM) Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series H280, Max. Working Pressure @ 70 F 5,800 psi, Safety Factor 4:1, Temp. Range Petroleum-Based Hydraulic Fluids: -50 Degrees to 260 Degrees F, Water-Based Hydraulic Fluids: -50 Degrees to 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Fitting, 45 Deg., SS, M8x1mm Thrd Size, PK10 (52PA10)
- PARKER Air Regulator, 1/2 In. NPT, 90 cfm, 250 psi (07R318AC)
- LEGEND VALVE 1/2" MANIFOLD CONNECTOR-PAIR (800-143)
- CARLISLE RBX173-4 Gold-Ribbon Cog-Band (RBX173-4)
- WEATHERHEAD Hydraulic Hose, 3/8in.IDx250 ft., 5300 psi (H28006-250R)
- WEATHERHEAD H145 1 Steel Braids SAE 100R17,63514 04 (H14504)
- WEATHERHEAD Hydraulic Hose, 1/2in.IDx50 ft., 1000 psi (H01708-50)
- WEATHERHEAD H430 4 Spiral Steel Plies SAE 100R12, 63 (H43016)
- WEATHERHEAD H069 Truck Hose SAE 100R5,64470 08 (H06908)
- WEATHERHEAD Hydraulic Hose, 3/8in.IDx50 ft., 3400 psi (H19006-50)
- EATON AEROQUIP Hydraulic Hose, Bulk, 1/2, 50 Ft (GH781-8X50)
- Weatherhead Hydraulic Hoses & Fittings