Shop All Hydraulic Bulk Hoses
Weatherhead
Hydraulic Hose, 3/8in.IDx250 ft., 5300 psi
Mfr # H28006-250R
Zoro # G3009837
Free Shipping & Returns
$1,568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 5,800 psi
- Hose Inside Dia. 3/8 in
- Hose Color Black
- Temp. Range Petroleum-Based Hydraulic Fluids: -50 Degrees to 260 Degrees F, Water-Based Hydraulic Fluids: -50 Degrees to 158 Degrees F
- Standards EN857 2SC, ISO 11237-1 2SC, SAE 100R16 Type S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weatherhead
- MFR # H28006-250R
- Zoro # G3009837
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 250 ft |
Hose Outside Dia. (In.) | 11/16 |
Hose Inside Dia. (In.) | 3/8 |
Dash Size | 06 |
Hose Length (Ft.) | 250 |
Min. Bend Radius (In.) | 2-1/2 |
Hose Outside Dia. | 7/8 in |
Description
Hydraulic Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 7/8 in, Hose Length 250 ft, Hose Tube Material Nitrile, Hose Cover Material DURA-TUFF(TM) Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series H280, Max. Working Pressure @ 70 F 5,800 psi, Safety Factor 4:1, Temp. Range Petroleum-Based Hydraulic Fluids: -50 Degrees to 260 Degrees F, Water-Based Hydraulic Fluids: -50 Degrees to 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE HOSE CUTTER (LI11420)
- DAYTON Shaft Collar, Clamp, 1Pc, 3/4 In, Steel (1L662)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (116432-00)
- LINCOLN Drum Pump, Lever Action (1335)
- WEATHERHEAD Hydraulic Hose, 3/8in.IDx50 ft., 5300 psi (H28006-50)
- WEATHERHEAD Hydraulic Hose, 3/4in.IDx50 ft., 3500 psi (H28012-50)
- WEATHERHEAD H280 2 Steel Braids SAE 100R16,50799 04 (H28004)
- WEATHERHEAD Hydraulic Hose, 3/8in.IDx250 ft., 5000 psi (H245L06-250R)
- WEATHERHEAD H280 2 Steel Braids SAE 100R16,50799 10 (H28010)
- WEATHERHEAD Hydraulic Hose, 1/2in.IDx100 ft., 6000 psi (H43008-100)
- PARKER Hydraulic Hose, 1/4" ID, 50 ft. L (387TC-4-BX)
- Weatherhead Hydraulic Bulk Hoses