Shop All Hydraulic Bulk Hoses
Weatherhead
Hydraulic Hose, 3/8in.IDx250 ft., 3400 psi
Mfr # H19006-250R
Zoro # G3010220
product price: $1,039.99
/ea
Free Shipping & Returns
$1,039.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 3,400 psi
- Hose Inside Dia. 3/8 in
- Hose Color Black
- Temp. Range Petroleum-Based Hydraulic Fluids: -40 Degrees to 260 Degrees F, Water-Based Hydraulic Fluids: -40 Degrees to 158 Degrees F, Water: 32 Degrees to 158 Degrees F
- Standards EN 853 1SN, ISO 1436-1 ISN, J1942/1, MSHA, SAE 100R1AT Type S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # H19006-250R
- Zoro # G3010220
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 250 ft |
Hose Outside Dia. (In.) | 11/16 |
Hose Inside Dia. (In.) | 3/8 |
Dash Size | 06 |
Min. Bend Radius (In.) | 5 |
Hose Length (Ft.) | 250 |
Hose Outside Dia. | 25/32 in |
Description
Hydraulic Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 25/32 in, Hose Length 250 ft, Hose Tube Material Nitrile, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series H190, Max. Working Pressure @ 70 F 3,400 psi, Safety Factor 4:1, Temp. Range Petroleum-Based Hydraulic Fluids: -40 Degrees to 260 Degrees F, Water-Based Hydraulic Fluids: -40 Degrees to 158 Degrees F, Water: 32 Degrees to 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG SS NOMEX Media 5 Micron, High Temperature (849MXD)
- THOMSON Ball Bushing, Bore Dia 1.500 In (SSU24)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.5000 In (6202400UP)
- CONRADER Air Safety Valve, 3/8" (M) NPT Inlet (SRV250-38-100 SST)
- WEATHERHEAD Hydraulic Hose, 3/8in.IDx50 ft., 3400 psi (H19006-50)
- WEATHERHEAD Hydraulic Hose, 3/8in.IDx50 ft., 5300 psi (H28006-50)
- WEATHERHEAD H069 Truck Hose SAE 100R5,64470 10 (H06910)
- WEATHERHEAD Hydraulic Hose, 1/2in.IDx50 ft., 1000 psi (H01708-50)
- WEATHERHEAD H280 2 Steel Braids SAE 100R16,50799 06 (H28006)
- WEATHERHEAD Hydraulic Hose, 1/2in.IDx100 ft., 6000 psi (H43008-100)
- PARKER Hydraulic Hose, 1/2" ID, 50 ft. L (302-8-BX)
- Weatherhead Hydraulic Bulk Hoses