Shop All Hydraulic Bulk Hoses
Weatherhead
Hydraulic Hose, 3/8in.IDx250 ft., 3000 psi
Mfr # H145R06-250R
Zoro # G3010327
product price: $1,348.99
/ea
Free Shipping & Returns
$1,348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 3,045 psi
- Hose Inside Dia. 3/8 in
- Hose Color Black
- Temp. Range -40 Degrees to 212 Degrees F
- Standards SAE 100R17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # H145R06-250R
- Zoro # G3010327
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 250 ft |
Hose Length (Ft.) | 250 |
Hose Inside Dia. (In.) | 3/8 |
Min. Bend Radius (In.) | 2-1/2 |
Dash Size | 06 |
Hose Outside Dia. (In.) | 21/32 |
Hose Outside Dia. | 25/32 in |
Description
Hydraulic Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 25/32 in, Hose Length 250 ft, Hose Tube Material Nitrile, Hose Cover Material UHMW-PE, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series H145R, Max. Working Pressure @ 70 F 3,045 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards SAE 100R17, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 1 In, Alum (CL-16-A)
- MASTER PNEUMATIC MUFFLER, 1/8 (M10-1)
- FESTO Solenoid Valve VUVG-BK10-T32C-AT-F-1H2L-S (VUVG-BK10-T32C-AT-F-1H2L-S)
- BANJO 2" Full Port Manifold Clamp (FC220)
- WEATHERHEAD Hydraulic Hose, 1/4in.IDx250 ft., 6500 psi (H28004-250R)
- WEATHERHEAD H430 4 Spiral Steel Plies SAE 100R12, 63 (H43016)
- WEATHERHEAD Hydraulic Hose, 3/4in.IDx50 ft., 3500 psi (H29012-50)
- WEATHERHEAD Hydraulic Hose, 3/4in.IDx50 ft., 3500 psi (H28012-50)
- WEATHERHEAD Hydraulic Hose, 1/2in.IDx100 ft., 6000 psi (H43008-100)
- WEATHERHEAD Hydraulic Hose, 1/2in.IDx50 ft., 1000 psi (H01708-50)
- EATON AEROQUIP Hydraulic Hose, Bulk, 1/2, 50 Ft (GH493-8)
- Weatherhead Hydraulic Hoses & Fittings