Shop All Hydraulic Bulk Hoses
Weatherhead
Hydraulic Hose, 3/4in.IDx50 ft., 3500 psi
Mfr # H29012-50
Zoro # G3495138
Free Shipping & Returns
$753.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 3,125 psi
- Hose Inside Dia. 3/4 in
- Hose Color Black
- Temp. Range Petroleum-Based Hydraulic Fluids: -40 Degrees to 260 Degrees F, Water-Based Hydraulic Fluids: -40 Degrees to 158 Degrees F
- Standards EN853 2SN, ISO 1436-1 2SN, MSHA, SAE 100R2AT Type S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weatherhead
- MFR # H29012-50
- Zoro # G3495138
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 50 ft |
Min. Bend Radius (In.) | 9-1/2 |
Hose Inside Dia. (In.) | 3/4 |
Hose Length (Ft.) | 50 |
Hose Outside Dia. (In.) | 1-5/32 |
Dash Size | 12 |
Hose Outside Dia. | 15/16 in |
Description
Hydraulic Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 15/16 in, Hose Length 50 ft, Hose Tube Material Nitrile, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series H290, Max. Working Pressure @ 70 F 3,125 psi, Safety Factor 4:1, Temp. Range Petroleum-Based Hydraulic Fluids: -40 Degrees to 260 Degrees F, Water-Based Hydraulic Fluids: -40 Degrees to 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Bushing, Series 3020, 1.750" Bore (TL3020-1-3/4)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 120VAC (152SS600K000030)
- BESTORQ Aftermarket Husqvarna YTH24V48 (96043018200) (Drive) Riding Lawn Mower Replacement Belt, A90LG (A90LG)
- GLOBAL GSC-087-Z Set Screw Collar (GSC-087-Z)
- WEATHERHEAD Hydraulic Hose, 3/8in.IDx250 ft., 3400 psi (H19006-250R)
- WEATHERHEAD Hydraulic Hose, 3/4in.IDx50 ft., 3500 psi (H28012-50)
- WEATHERHEAD H280 2 Steel Braids SAE 100R16,50799 04 (H28004)
- WEATHERHEAD H145 1 Steel Braids SAE 100R17,63514 04 (H14504)
- WEATHERHEAD H180 WeatherSHIELD Hydraulic Hose, 15600 (H18004)
- WEATHERHEAD Hydraulic Hose, 1/2in.IDx250 ft., 4500 psi (H28008-250R)
- WEATHERHEAD H069 Truck Hose SAE 100R5,64470 08 (H06908)
- Weatherhead Hydraulic Hoses & Fittings