Shop All Hydraulic Bulk Hoses
Weatherhead
Hydraulic Hose, 1in.IDx100 ft., 5100 psi
Mfr # H43016-100
Zoro # G3495040
product price: $2,555.99
/ea
Free Shipping & Returns
$2,555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 5,100 psi
- Hose Inside Dia. 1 in
- Hose Color Black
- Temp. Range -40 Degrees to 260 Degrees F
- Standards DIN856 4SP, EN856 R12, SAE 100R12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # H43016-100
- Zoro # G3495040
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 100 ft |
Hose Length (Ft.) | 100 |
Dash Size | 16 |
Min. Bend Radius (In.) | 6 |
Hose Inside Dia. (In.) | 1 |
Hose Outside Dia. (In.) | 1-31/64 |
Hose Outside Dia. | 1 1/2 in |
Description
Hydraulic Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 1/2 in, Hose Length 100 ft, Hose Tube Material Nitrile, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Spiral, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series H430, Max. Working Pressure @ 70 F 5,100 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 260 Degrees F, Standards DIN856 4SP, EN856 R12, SAE 100R12, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Sugar-Dissolving Lubricant, 28 oz. Trigger Spray Bottle (57728)
- POWERFLITE BX41 Cogged V-Belt, 44" Outside Length, 21/32" Top Width, 1 Ribs (BX41-2)
- CONTINENTAL CONTITECH 3/4" x 25 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-25-11)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1253042, Pressure Line, 10 micron, Outside-In (MF0060427)
- WEATHERHEAD H280 2 Steel Braids SAE 100R16,50799 06 (H28006)
- WEATHERHEAD Hydraulic Hose, 1/2in.IDx250 ft., 4500 psi (H28008-250R)
- WEATHERHEAD Hydraulic Hose, 3/8in.IDx250 ft., 3400 psi (H19006-250R)
- WEATHERHEAD Hydraulic Hose, 3/8in.IDx50 ft., 5300 psi (H28006-50)
- WEATHERHEAD H145 1 Steel Braids SAE 100R17,63514 04 (H14504)
- WEATHERHEAD H280 2 Steel Braids SAE 100R16,50799 10 (H28010)
- PARKER Hydraulic Hose, 1" I.D, 50 ft. L (487TC-16-BX)
- Weatherhead Hydraulic Bulk Hoses