Shop All Hydraulic Bulk Hoses
Weatherhead
Hydraulic Hose, 1/4in.IDx500 ft., 6500 psi
Mfr # H28004-500R
Zoro # G3009855
product price: $2,359.99
/ea
Free Shipping & Returns
$2,359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 6,500 psi
- Hose Inside Dia. 1/4 in
- Hose Color Black
- Temp. Range Petroleum-Based Hydraulic Fluids: -50 Degrees to 260 Degrees F, Water-Based Hydraulic Fluids: -50 Degrees to 158 Degrees F
- Standards EN857 2SC, ISO 11237-1 2SC, SAE 100R16 Type S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # H28004-500R
- Zoro # G3009855
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 500 ft |
Hose Length (Ft.) | 500 |
Hose Outside Dia. (In.) | 17/32 |
Dash Size | 04 |
Hose Inside Dia. (In.) | 1/4 |
Min. Bend Radius (In.) | 2 |
Hose Outside Dia. | 55/64 in |
Description
Hydraulic Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 55/64 in, Hose Length 500 ft, Hose Tube Material Nitrile, Hose Cover Material DURA-TUFF(TM) Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series H280, Max. Working Pressure @ 70 F 6,500 psi, Safety Factor 4:1, Temp. Range Petroleum-Based Hydraulic Fluids: -50 Degrees to 260 Degrees F, Water-Based Hydraulic Fluids: -50 Degrees to 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" ID x 200 ft. PVC Air Hose 300 PSI GY (PLG03830-200)
- SUPERCOOL 8 oz. PAG Oil 6 PK (P46-8D-6CP)
- CONRADER Pressure Relief Valve, SS Ball (6428R-CE-50)
- SOLBERG Polyurethane Pre-Filter 384/385 (PF384)
- WEATHERHEAD Hydraulic Hose, 3/8in.IDx250 ft., 1125 psi (H01706-250R)
- WEATHERHEAD Hydraulic Hose, 3/4in.IDx50 ft., 3500 psi (H29012-50)
- WEATHERHEAD Hydraulic Hose, 1/2in.IDx100 ft., 6000 psi (H43008-100)
- WEATHERHEAD H280 2 Steel Braids SAE 100R16,50799 12 (H28012)
- WEATHERHEAD H280 2 Steel Braids SAE 100R16,50799 16 (H28016)
- WEATHERHEAD H069 Truck Hose SAE 100R5,64470 08 (H06908)
- WEATHERHEAD H180 WeatherSHIELD Hydraulic Hose, 15600 (H18004)
- Weatherhead Hydraulic Hoses & Fittings