Shop All Hydraulic Bulk Hoses
Weatherhead
Hydraulic Hose, 1/4in.IDx250 ft., 6500 psi
Mfr # H28004-250R
Zoro # G3009861
product price: $1,373.99
/ea
Free Shipping & Returns
$1,373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 6,500 psi
- Hose Inside Dia. 1/4 in
- Hose Color Black
- Temp. Range Petroleum-Based Hydraulic Fluids: -50 Degrees to 260 Degrees F, Water-Based Hydraulic Fluids: -50 Degrees to 158 Degrees F
- Standards EN857 2SC, ISO 11237-1 2SC, SAE 100R16 Type S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # H28004-250R
- Zoro # G3009861
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 250 ft |
Hose Outside Dia. (In.) | 17/32 |
Dash Size | 04 |
Min. Bend Radius (In.) | 2 |
Hose Inside Dia. (In.) | 1/4 |
Hose Length (Ft.) | 250 |
Hose Outside Dia. | 55/64 in |
Description
Hydraulic Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 55/64 in, Hose Length 250 ft, Hose Tube Material Nitrile, Hose Cover Material DURA-TUFF(TM) Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series H280, Max. Working Pressure @ 70 F 6,500 psi, Safety Factor 4:1, Temp. Range Petroleum-Based Hydraulic Fluids: -50 Degrees to 260 Degrees F, Water-Based Hydraulic Fluids: -50 Degrees to 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Filler Nipple, 1/8 MNPT (91108)
- BRENNAN INDUSTRIES 04MAORB-04FP 90 Deg Elbow Forged, 2PK (6805-04-04-NWO-FG)
- PROLUBE Lever Grease Gun, Heavy Duty, 10000 psi (42702)
- PIX V-Belt, 3/8 X 63 (3V630)
- WEATHERHEAD Hydraulic Hose, 1/4in.IDx50 ft., 6500 psi (H28004-50)
- WEATHERHEAD Hydraulic Hose, 1/2in.IDx50 ft., 4500 psi (H28008-50)
- WEATHERHEAD H280 2 Steel Braids SAE 100R16,50799 10 (H28010)
- WEATHERHEAD Hydraulic Hose, 3/8in.IDx50 ft., 5800 psi (H29006-50)
- WEATHERHEAD GH134W Refigerant Hose, 17425 08 (GH001-8WR50)
- WEATHERHEAD H180 WeatherSHIELD Hydraulic Hose, 15600 (H18008)
- WEATHERHEAD Hydraulic Hose, 3/8in.IDx50 ft., 5300 psi (H28006-50)
- Weatherhead Hydraulic Bulk Hoses