Shop All Hydraulic Bulk Hoses
Weatherhead
Hydraulic Hose, 1/4in.IDx250 ft., 1250 psi
Mfr # H01704-250R
Zoro # G3010756
product price: $1,551.99
/ea
Free Shipping & Returns
$1,551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 1,250 psi
- Hose Inside Dia. 1/4 in
- Hose Color Black
- Temp. Range -40 Degrees to 212 Degrees F
- Standards J1942/1, MSHA, SAE 100R3, USCG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # H01704-250R
- Zoro # G3010756
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 250 ft |
Dash Size | 04 |
Min. Bend Radius (In.) | 3 |
Hose Inside Dia. (In.) | 1/4 |
Hose Outside Dia. (In.) | 9/16 |
Hose Length (Ft.) | 250 |
Hose Outside Dia. | 9/16 in |
Description
Hydraulic Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 9/16 in, Hose Length 250 ft, Hose Tube Material Nitrile, Hose Cover Material Neoprene, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Black, Series H017, Max. Working Pressure @ 70 F 1,250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards J1942/1, MSHA, SAE 100R3, USCG, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Cylindrical Roller Brgs, #NJ209ECP (NJ209ECP)
- GATES Hi-Power II Belts, B144 (B144)
- SKF SKF-6001 2Z JEM, Single Row Ball Brgs, 6001 2Z JEM (6001 2Z JEM)
- DIXON Swivel 1/4" Hose I.D, 1/4" Thread (1240404K)
- WEATHERHEAD H430 4 Spiral Steel Plies SAE 100R12, 63 (H43016)
- WEATHERHEAD Hydraulic Hose, 3/8in.IDx50 ft., 3400 psi (H19006-50)
- WEATHERHEAD Hydraulic Hose, 3/8in.IDx250 ft., 1125 psi (H01706-250R)
- WEATHERHEAD Hydraulic Hose, 3/4in.IDx50 ft., 3500 psi (H28012-50)
- WEATHERHEAD GH134W Refigerant Hose, 17425 08 (GH001-8WR50)
- WEATHERHEAD Hydraulic Hose, 1/2in.IDx250 ft., 2900 psi (H19008-250R)
- EATON AEROQUIP Hose, Hydraulic (FC300-08-25)
- Weatherhead Hydraulic Bulk Hoses