Shop All Hydraulic Bulk Hoses
Weatherhead
Hydraulic Hose, 1/2in.IDx50 ft., 3000 psi
Mfr # H145R08-50
Zoro # G3010318
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 3,045 psi
- Hose Inside Dia. 1/2 in
- Hose Color Black
- Temp. Range -40 Degrees to 212 Degrees F
- Standards SAE 100R17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weatherhead
- MFR # H145R08-50
- Zoro # G3010318
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 50 ft |
Min. Bend Radius (In.) | 3-1/2 |
Hose Inside Dia. (In.) | 1/2 |
Hose Outside Dia. (In.) | 51/64 |
Dash Size | 08 |
Hose Length (Ft.) | 50 |
Hose Outside Dia. | 25/32 in |
Description
Hydraulic Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 25/32 in, Hose Length 50 ft, Hose Tube Material Nitrile, Hose Cover Material UHMW-PE, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series H145R, Max. Working Pressure @ 70 F 3,045 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards SAE 100R17, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932340Q, Pressure Line, 10 micron (ZX-932340Q)
- INTERSTATE PNEUMATICS 1/4 Inch FPT x 1/4 Inch MPT In Line Swivel Fitting, PK 6 (FS04-D6)
- COXREELS Swivel, 90 Deg., SS, 1/2 in FNPT Inlet (434-SS)
- GROZ Filter/Regulator/Lubricator, 1/4In, 18cfm (7DX44)
- WEATHERHEAD H280 2 Steel Braids SAE 100R16,50799 10 (H28010)
- WEATHERHEAD Hydraulic Hose, 3/8in.IDx250 ft., 3400 psi (H19006-250R)
- WEATHERHEAD Hydraulic Hose, 3/4in.IDx50 ft., 3500 psi (H28012-50)
- WEATHERHEAD Hydraulic Hose, 3/8in.IDx50 ft., 3400 psi (H19006-50)
- WEATHERHEAD Hydraulic Hose, 1/2in.IDx50 ft., 4500 psi (H28008-50)
- WEATHERHEAD H180 WeatherSHIELD Hydraulic Hose, 15600 (H18006)
- PARKER Hydraulic Hose, 3/4 In, 50 Ft (302-12-BX)
- Weatherhead Hydraulic Hoses & Fittings