Shop All Hydraulic Bulk Hoses
Weatherhead
Hydraulic Hose, 1/2in.IDx50 ft., 1000 psi
Mfr # H01708-50
Zoro # G3010729
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 1,000 psi
- Hose Inside Dia. 1/2 in
- Hose Color Black
- Temp. Range -40 Degrees to 212 Degrees F
- Standards J1942/1, MSHA, SAE 100R3, USCG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weatherhead
- MFR # H01708-50
- Zoro # G3010729
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 50 ft |
Dash Size | 08 |
Hose Outside Dia. (In.) | 15/16 |
Hose Length (Ft.) | 50 |
Hose Inside Dia. (In.) | 1/2 |
Min. Bend Radius (In.) | 5 |
Hose Outside Dia. | 43/64 in |
Description
Hydraulic Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 43/64 in, Hose Length 50 ft, Hose Tube Material Nitrile, Hose Cover Material Neoprene, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Black, Series H017, Max. Working Pressure @ 70 F 1,000 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards J1942/1, MSHA, SAE 100R3, USCG, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/8" Male JIC (6502-06-06-FG)
- D&D 193" Outside Length, 2/3" Top Width, 1 Ribs (B190)
- RULAND Shaft Collar, Clamp, 1Pc, 20mm, Plastic (MCL-20-P)
- GLOBAL 11/16" ID 2Pc Clamp Collar, Stl, Bo, G2Sc-068-B (G2SC-068-B)
- WEATHERHEAD Hydraulic Hose, 3/4in.IDx50 ft., 3500 psi (H28012-50)
- WEATHERHEAD Hydraulic Hose, 1/4in.IDx50 ft., 6500 psi (H28004-50)
- WEATHERHEAD Hydraulic Hose, 3/8in.IDx250 ft., 5000 psi (H245L06-250R)
- WEATHERHEAD H145 1 Steel Braids SAE 100R17,63514 04 (H14504)
- WEATHERHEAD H430 4 Spiral Steel Plies SAE 100R12, 63 (H43016)
- WEATHERHEAD H180 WeatherSHIELD Hydraulic Hose, 15600 (H18004)
- PARKER Hydraulic Hose, 1/4" I.D, 50 ft. L (801-4-BLK-BX)
- Weatherhead Hydraulic Hoses & Fittings