Shop All Hydraulic Hose Adapters & Plugs
Weatherhead
Hose Adapter, 3/8", NPTF, 3/8", NPTF
Mfr # 3350x6
Zoro # G4611249
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/8 in
- Fitting Shape 45 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Brass x Brass
- Fitting Size 3/8 in x 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 3350x6
- Zoro # G4611249
- Country of Origin Canada
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/8 in |
Fitting Size | 3/8 in x 3/8 in |
Thread Size | 3/8"-18 |
Fitting Thread Size 2 | 3/8"-18 |
Overall Length | 0.56 in |
Fitting Thread Size 1 | 3/8"-18 |
Length (In.) | 0.56 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Description
Hydraulic Hose Adapter, For Hose Type Air, Automotive, Hydraulic, Water, Thread Size 3/8 In.-18, Fitting Shape 45 Degrees Elbow, Rigid, Flange Size Not Applicable, 1,200 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 0.56 in, Fitting Material Brass x Brass, CA360
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Rotor Vane Set of 4 06647, 1/pk (06647)
- WESTWARD Grease Fitting, 30 Deg., Stl, 29/32" L, PK10 (52NZ58)
- BAILEY Flat Type Idler Pulleys: 1/2 I.D., 4 O.D., 1 Width (133792)
- COXREELS Universal Roller, 4-Way, 28 in. Disc (16932)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/8", NPTF (3300X4X2)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/4", NPTF (3325X4)
- WEATHERHEAD Pipe Close Nipple 1/8In Pipe, 3326X2 (3326X2)
- WEATHERHEAD Hose Adapter, 1/2", NPTF, 1/2", NPTF (3326X8)
- WEATHERHEAD Hose Adapter, 3/8", NPTF, 3/8", NPTF (3400x6)
- WEATHERHEAD Hose Adapter, 1/8", NPTF (3129X4)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/4" Male Jic X 1/4" Female Jic Swivel, 90 deg Elbow (6500-04-04-FG)
- Weatherhead Hydraulic Hose Adapters & Plugs