Shop All Hydraulic Hose Adapters & Plugs
Weatherhead
Hose Adapter, 3/8", NPTF, 3/8", NPTF
Mfr # 3330X6
Zoro # G4606601
$10.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/8 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Brass x Brass
- Fitting Size 3/8 in x 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weatherhead
- MFR # 3330X6
- Zoro # G4606601
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/8 in |
Fitting Size | 3/8 in x 3/8 in |
Thread Size | 3/8"-18 |
Length (In.) | 3.00 |
Fitting Thread Size 1 | 3/8"-18 |
Fitting Thread Size 2 | 3/8"-18 |
Overall Length | 3 in |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Description
Hydraulic Hose Adapter, For Hose Type Air, Automotive, Hydraulic, Water, Thread Size 3/8 In.-18, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 1,200 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 3 in, Fitting Material Brass x Brass, CA360
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/8" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi BL (20307559)
- DAYTON B59 V-Belt, 62" Outside Length, 21/32" Top Width, 1 Ribs (1A108)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/8 Bore Dia., 11 # of Teeth (60B11F-1 1/8)
- D&D Timing Belt, 14M, 85 x 1400mm PL, T100 (1400-14M-85)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/4", NPTF (3350x4)
- WEATHERHEAD Hose Adapter, 3/8", NPTF, 3/8", NPTF (3325X6)
- WEATHERHEAD Hose Adapter, 1/2", NPTF, 1/2", NPTF (3700X8)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/4", NPTF (3300X4)
- WEATHERHEAD Hose Adapter, 3/4", NPTF, 1/2", NPTF (3220X12X8)
- WEATHERHEAD Hose Adapter, 3/4", NPTF, 3/4", NPTF (3350x12)
- TOMPKINS Hydraulic Fitting-Steel20MJ-16MP (2404-20-16)
- Weatherhead Hydraulic Hose Adapters & Plugs