Shop All Hydraulic Hose Adapters & Plugs
Weatherhead
Hose Adapter, 3/8", NPTF, 3/8", NPTF
Mfr # 3329X6
Zoro # G4609033
product price: $11.00
/ea
Sold in multiples of 2 for $22.00
$22.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/8 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Brass x Brass
- Fitting Size 3/8 in x 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 3329X6
- Zoro # G4609033
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/8 in |
Fitting Size | 3/8 in x 3/8 in |
Thread Size | 3/8"-18 |
Fitting Thread Size 2 | 3/8"-18 |
Length (In.) | 2.50 |
Fitting Thread Size 1 | 3/8"-18 |
Overall Length | 2.5 in |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Description
Hydraulic Hose Adapter, For Hose Type Air, Automotive, Hydraulic, Water, Thread Size 3/8 In.-18, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 1,200 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 2.5 in, Fitting Material Brass x Brass, CA360
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON G Style Plug, 1/2" MNPT, PK5 (1817)
- WARNER LINEAR Linear Actuator, 230VAC, 2200 lb., 18 In (K2XG20-230V-18)
- MILWAUKEE TOOL Right Angle Grease Coupler (49-16-2648)
- ZORO SELECT Brush (900189.14)
- WEATHERHEAD Hose Adapter, 1/8", NPTF, 1/8", NPTF (3400x2)
- WEATHERHEAD Hydraulic Adapter Seal Nut NPT, 86235 (FF91494-12S)
- WEATHERHEAD Hose Adapter, 3/8", NPTF, 1/4", NPTF (3200X6X4)
- WEATHERHEAD Hose Adapter, 1/2", NPTF, 1/2", NPTF (3350x8)
- WEATHERHEAD Hose Adapter, 3/8", NPTF, 3/8", NPTF (3350x6)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/4", NPTF (3325X4)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X04X02)
- Weatherhead Hydraulic Hose Adapters & Plugs