Shop All Hydraulic Hose Adapters & Plugs
Weatherhead
Hose Adapter, 3/8", NPTF
Mfr # 3152X6
Zoro # G4606522
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Brass x Brass
- Fitting Size 3/8 in
- Fitting Connection Type NPTF
- Max. Working Pressure @ 70 F 1,200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 3152X6
- Zoro # G4606522
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/8 in |
Thread Size | 3/8"-18 |
Fitting Thread Size 1 | 3/8"-18 |
Length (In.) | 0.72 |
Fitting Thread Size 2 | 3/8"-18 |
Details
Item | Hydraulic Hose Adapter |
Fitting Shape | Plug |
Fitting Material | Brass x Brass |
Fitting Connection Type | NPTF |
Max. Working Pressure @ 70 F | 1,200 psi |
Material | Brass |
Hose Adapter Material | Brass |
Fitting Thread Type 2 | Male NPTF |
Finish | Unfinished |
Fitting Thread Type 1 | Male NPTF |
Max. Working Pressure (PSI) | 1200 |
For Hose Type | Air, Automotive, Hydraulic, Water |
Material Grade | CA360 |
Includes O-Ring | No |
Description
Hydraulic Hose Adapter, Thread Size 3/8 In.-18, 1,200 psi, For Hose Type Air, Automotive, Hydraulic, Water, Brass, CA360
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Air Hose Reel, 3/8" Hose Dia., 50 ft. Length, 300 psi (99023961)
- ADAPTALL Hose Adapter, 22 mm, Metric (9232-22)
- PERFORMANCE TOOL PISTOL GREASE GUN (W54204)
- CONTINENTAL Air Hose, 1/4" ID x 50 ft., Red (HZR02525-50-G)
- WEATHERHEAD Hose Adapter, 3/4", NPTF, 3/4", NPTF (3400x12)
- WEATHERHEAD Hose Adapter, 3/4", NPTF, 3/4", NPTF (3326X12)
- WEATHERHEAD Hose Adapter, 3/8", NPTF, 3/8", NPTF (3750X6)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/8", NPTF (3400x4x2)
- WEATHERHEAD Hose Adapter, 3/8", NPTF, 1/4", NPTF (3200X6X4)
- WEATHERHEAD Hose Adapter, 1/2", NPTF, 1/2", NPTF (3950X8)
- TOMPKINS Hydraulic Fitting-Steel16MJ-16MP (2404-16-16)
- Weatherhead Hydraulic Hose Adapters & Plugs