Shop All Hydraulic Hose Adapters & Plugs
Weatherhead
Hose Adapter, 3/8", NPTF
Mfr # 3151X6
Zoro # G4609243
product price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Brass x Brass
- Fitting Size 3/8 in
- Fitting Connection Type NPTF
- Max. Working Pressure @ 70 F 1,200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 3151X6
- Zoro # G4609243
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/8 in |
Thread Size | 3/8"-18 |
Fitting Thread Size 1 | 3/8"-18 |
Fitting Thread Size 2 | 3/8"-18 |
Length (In.) | 0.82 |
Details
Item | Hydraulic Hose Adapter |
Fitting Shape | Plug |
Fitting Material | Brass x Brass |
Fitting Connection Type | NPTF |
Max. Working Pressure @ 70 F | 1,200 psi |
Material | Brass |
Max. Working Pressure (PSI) | 1200 |
Fitting Thread Type 2 | Male NPTF |
Fitting Thread Type 1 | Male NPTF |
Finish | Unfinished |
Hose Adapter Material | Brass |
For Hose Type | Air, Automotive, Hydraulic, Water |
Material Grade | CA360 |
Includes O-Ring | No |
Description
Hydraulic Hose Adapter, Thread Size 3/8 In.-18, 1,200 psi, For Hose Type Air, Automotive, Hydraulic, Water, Brass, CA360
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP TPGB-321 TiN Coated C-6 Carbide Insert (6025-0321)
- CONTINENTAL CONTITECH 13X1100 AUTO V-BELT (13X1100)
- ONDRIVES.US Keyless Rotary Shaft, 1" D, 60" L (GS10K-600)
- GLOBAL GSC-243-Z Set Screw Collar (GSC-243-Z)
- WEATHERHEAD Hydraulic Adapter Seal Nut NPT, 86235 (FF91494-12S)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/8", NPTF (3300X4X2)
- WEATHERHEAD Hose Adapter, 3/4", NPTF, 3/4", NPTF (3325X12)
- WEATHERHEAD Hose Adapter, 1/8", NPTF (3129X4)
- WEATHERHEAD Hose Adapter, 1/2", NPTF, 1/2", NPTF (3400x8)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/8", NPTF (3200X4X2)
- EATON AEROQUIP Adpt, MORS-MORB, 13/16-16, 3/4-16, Strt (FF1852T0808S)
- Weatherhead Hydraulic Hoses & Fittings