Shop All Hydraulic Hose Adapters & Plugs
Weatherhead
Hose Adapter, 3/8", NPTF, 1/4", NPTF
Mfr # 3300X6X4
Zoro # G4606845
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in, 3/8 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Brass x Brass
- Fitting Size 3/8 in x 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 3300X6X4
- Zoro # G4606845
- Country of Origin India
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in, 3/8 in |
Fitting Size | 3/8 in x 1/4 in |
Thread Size | 1/4"-18, 3/8"-18 |
Fitting Thread Size 1 | 3/8"-18 |
Fitting Thread Size 2 | 1/4"-18 |
Overall Length | 1.16 in |
Length (In.) | 1.16 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 3/8 in |
Description
Hydraulic Hose Adapter, For Hose Type Air, Automotive, Hydraulic, Water, Thread Size 1/4 In.-18, 3/8 In.-18, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 1,200 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, 3/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.16 in, Fitting Material Brass x Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSHAFT Keyed Shaft, Dia. 1-5/8 In, 12 In L, CS (1 5/8 GKS-1045-12)
- MAIN FILTER Hydraulic Filter, replaces WIX 557125, Pressure Line, 25 micron, Outside-In (MF0059646)
- BANDO 1618 mm Outside Length, 11 mm Top Width, 1 Ribs (11M1600)
- MAIN FILTER Hydraulic Filter, replaces VICKERS FT8503A10A, Return Line, 10 micron, Inside-Out (MF0063770)
- WEATHERHEAD Hydraulic Adapter Seal Nut NPT, 86233 (FF91494-6S)
- WEATHERHEAD Hose Adapter, 1/2", NPTF, 1/2", NPTF (3950X8)
- WEATHERHEAD Hose Adapter, 3/4", NPTF, 1/2", NPTF (3220X12X8)
- WEATHERHEAD Hose Adapter, 1/2", NPTF, 1/2", NPTF (3325X8)
- WEATHERHEAD Hose Adapter, 1/2", NPTF, 1/2", NPTF (3500X8)
- WEATHERHEAD Hose Adapter, 1/8", NPTF, 1/8", NPTF (3700X2)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 3/4-14, 1/2-14, El (2047-12-8S)
- Weatherhead Hydraulic Hoses & Fittings