Shop All Hydraulic Hose Adapters & Plugs
Weatherhead
Hose Adapter, 3/4", NPTF, 3/4", NPTF
Mfr # 3700X12
Zoro # G4608169
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/4 in
- Fitting Shape Tee
- Fitting Movement Rigid
- Fitting Material Brass x Brass x Brass
- Fitting Size 3/4 in x 3/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weatherhead
- MFR # 3700X12
- Zoro # G4608169
- Country of Origin India
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/4 in |
Fitting Size | 3/4 in x 3/4 in x 3/4 in |
Thread Size | 3/4"-14 |
Overall Length | 2.32 in |
Fitting Thread Size 2 | 3/4"-14 |
Fitting Thread Size 1 | 3/4"-14 |
Length (In.) | 2.32 |
Hose Fitting C Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Air, Automotive, Hydraulic, Water, Thread Size 3/4 In.-14, Fitting Shape Tee, Rigid, Flange Size Not Applicable, 1,200 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting C Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting C Size 3/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2C-168-S Two-Piece Clamping Collar (2C-168-S)
- SKF Radial Ball Bearing, Open, 45mm Bore Dia (6309 JEM)
- CENTURY Condenser Fan Motor, 1/3 HP, 825 rpm, 60 Hz (FE1038SF)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG344/2)
- WEATHERHEAD Hose Adapter, 3/4", NPTF, 1/2", NPTF (3220X12X8)
- WEATHERHEAD Pipe Close Nipple 1/8In Pipe, 3326X2 (3326X2)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/8", NPTF (3200X4X2)
- WEATHERHEAD Hose Adapter, 3/8", NPTF, 3/8", NPTF (3750X6)
- WEATHERHEAD Hydraulic Adapter Tailpiece ORFS, 52736 (FC1229-0404S)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/4", NPTF (3200X4)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male O-Ring Boss Adjustable Straight Union (5314X12X12)
- Weatherhead Hydraulic Hoses & Fittings