Shop All Hydraulic Hose Adapters & Plugs
Weatherhead
Hose Adapter, 3/4", NPTF, 3/4", NPTF
Mfr # 3350x12
Zoro # G4611212
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/4 in
- Fitting Shape 45 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Brass x Brass
- Fitting Size 3/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 3350x12
- Zoro # G4611212
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/4 in |
Fitting Size | 3/4 in x 3/4 in |
Thread Size | 3/4"-14 |
Length (In.) | 0.75 |
Overall Length | 0.75 in |
Fitting Thread Size 2 | 3/4"-14 |
Fitting Thread Size 1 | 3/4"-14 |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Air, Automotive, Hydraulic, Water, Thread Size 3/4 In.-14, Fitting Shape 45 Degrees Elbow, Rigid, Flange Size Not Applicable, 1,200 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 0.75 in, Fitting Material Brass x Brass, CA360
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Washer, 96538 (96538)
- EATON Variable Frequency Drive, 3/4 HP, 115VAC, Cutler-Hammer (DC1-S1011NB-A20CE1)
- OTC Dual Master 2 Speed Hand Pump (4008)
- D&D 51" Outside Length, 1/2" Top Width, 1 Ribs (AX49)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/4", NPTF (3325X4)
- WEATHERHEAD Pipe Close Nipple 1/8In Pipe, 3326X2 (3326X2)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/8", NPTF (3220X4X2)
- WEATHERHEAD Hose Adapter, 1/2", NPTF, 1/2", NPTF (3326X8)
- WEATHERHEAD Hose Adapter, 3/8", NPTF, 3/8", NPTF (3350x6)
- WEATHERHEAD Hose Adapter, 3/8", NPTF, 3/8", NPTF (3500X6)
- WORLD WIDE FITTINGS Hexagon Pipe Nipple Stainless Steel (5404X06X04SS)
- Weatherhead Hydraulic Hoses & Fittings