Shop All Hydraulic Hose Adapters & Plugs
Weatherhead
Hose Adapter, 3/4", NPTF, 3/4", NPTF
Mfr # 3325X12
Zoro # G4606662
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/4 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Brass x Brass
- Fitting Size 3/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 3325X12
- Zoro # G4606662
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/4 in |
Fitting Size | 3/4 in x 3/4 in |
Thread Size | 3/4"-14 |
Overall Length | 1.94 in |
Fitting Thread Size 1 | 3/4"-14 |
Fitting Thread Size 2 | 3/4"-14 |
Length (In.) | 1.94 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Air, Automotive, Hydraulic, Water, Thread Size 3/4 In.-14, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 1,200 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.94 in, Fitting Material Brass x Brass, CA360
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 114" ) 17" x4" x1" (A-A112K)
- CHICAGO PNEUMATIC Check Valve, 3/4 in. (1312100171)
- EATON AEROQUIP Adpt, FJIC, 9/16-18, Cap (210292-6S)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew (VPS210)
- WEATHERHEAD Pipe Close Nipple 1/8In Pipe, 3326X2 (3326X2)
- WEATHERHEAD Hose Adapter, 3/8", NPTF, 3/8", NPTF (3750X6)
- WEATHERHEAD Hose Adapter, 1/8", NPTF (3129X4)
- WEATHERHEAD Hose Adapter, 1/2", NPTF, 3/8", NPTF (3220X8X6)
- WEATHERHEAD Hose Adapter, 3/8", NPTF, 3/8", NPTF (3400x6)
- WEATHERHEAD Hose Adapter, 1/2", NPTF, 1/2", NPTF (3326X8)
- ADAPTALL Hose Adapter, 1/4", BSPT, 1/4", BSPT (9010-0404)
- Weatherhead Hydraulic Hoses & Fittings