Shop All Hydraulic Hose Adapters & Plugs
Weatherhead
Hose Adapter, 1/8", NPTF
Mfr # 3150X2
Zoro # G4605621
product price: $0.73
/ea
Sold in multiples of 12 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Brass x Brass
- Fitting Size 1/8 in
- Fitting Connection Type NPTF
- Max. Working Pressure @ 70 F 1,200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 3150X2
- Zoro # G4605621
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/8 in |
Thread Size | 1/8"-27 |
Length (In.) | 0.28 |
Fitting Thread Size 2 | 1/8"-27 |
Fitting Thread Size 1 | 1/8"-27 |
Details
Item | Hydraulic Hose Adapter |
Fitting Shape | Plug |
Fitting Material | Brass x Brass |
Fitting Connection Type | NPTF |
Max. Working Pressure @ 70 F | 1,200 psi |
Max. Working Pressure (PSI) | 1200 |
Hose Adapter Material | Brass |
Fitting Thread Type 1 | Male NPTF |
Material | Brass |
Finish | Unfinished |
Fitting Thread Type 2 | Male NPTF |
Material Grade | CA360 |
For Hose Type | Air, Automotive, Hydraulic, Water |
Includes O-Ring | No |
Description
Hydraulic Hose Adapter, Thread Size 1/8 In.-27, 1,200 psi, For Hose Type Air, Automotive, Hydraulic, Water, Brass, CA360
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, B33 (B33)
- SKF SKF-608RS, Single Row Ball Brgs, 608RS (608RS)
- SKF SKF-6006 2RS1/C3, Single Row Ball Brgs, 6006 2RS1C3 (6006 2RS1/C3)
- D&D Belt, VS, 1.187 x 51.3in OC (1922V507)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/8", NPTF (3220X4X2)
- WEATHERHEAD Hose Adapter, 1/2", NPTF, 1/2", NPTF (3950X8)
- WEATHERHEAD Hose Adapter, 1/4", NPTF (3151X4)
- WEATHERHEAD Hose Adapter, 1/2", NPTF, 1/2", NPTF (3700X8)
- WEATHERHEAD Hydraulic Adapter Seal Nut NPT, 86235 (FF91494-12S)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/4", NPTF (3300X4)
- WORLD WIDE FITTINGS Flat Face O-Ring Cap Assembly Insert & Nut (4129X06)
- Weatherhead Hydraulic Hoses & Fittings