Shop All Hydraulic Hose Adapters & Plugs
Weatherhead
Hose Adapter, 1/8", NPTF, 1/8", NPTF
Mfr # 3325X2
Zoro # G4609392
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/8 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Brass x Brass
- Fitting Size 1/8 in x 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 3325X2
- Zoro # G4609392
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/8 in |
Fitting Size | 1/8 in x 1/8 in |
Thread Size | 1/8"-27 |
Length (In.) | 0.97 |
Fitting Thread Size 1 | 1/8"-27 |
Overall Length | 0.97 in |
Fitting Thread Size 2 | 1/8"-27 |
Hose Fitting B Size | 1/8 in |
Hose Fitting A Size | 1/8 in |
Description
Hydraulic Hose Adapter, For Hose Type Air, Automotive, Hydraulic, Water, Thread Size 1/8 In.-27, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 1,200 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/8 in, Hose Fitting B Size 1/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 0.97 in, Fitting Material Brass x Brass, CA360
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 3/8" ID x 25 ft. EPDM Rubber Air Hose (1632)
- WILKERSON Coalescing Filter 1/2In (M26-04-F00)
- DDS Shaft Seal, VG, 43mm ID, Nitrile Rubber (435304VG)
- BESTORQ BX42 Cogged Belt, 45 in Outside Length, 21/32 in Top Width, 1 Ribs (BX42)
- WEATHERHEAD Hose Adapter, 3/8", NPTF, 1/4", NPTF (3220X6X4)
- WEATHERHEAD Hose Adapter, 1/8", NPTF (3129X4)
- WEATHERHEAD Hydraulic Adapter Seal Nut NPT, 86235 (FF91494-12S)
- WEATHERHEAD Hose Adapter, 3/4", NPTF, 3/4", NPTF (3400x12)
- WEATHERHEAD Hose Adapter, 1/2", NPTF, 1/2", NPTF (3326X8)
- WEATHERHEAD Hose Adapter, 1/4", NPTF (3151X4)
- TOMPKINS Hydraulic Fitting-Steel04MJ-06MOR 90 (6801-04-06)
- Weatherhead Hydraulic Hoses & Fittings