Shop All Hydraulic Hose Adapters & Plugs
Weatherhead
Hose Adapter, 1/4", NPTF
Mfr # 3151X4
Zoro # G4606504
product price: $1.35
/ea
$1.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Brass x Brass
- Fitting Size 1/4 in
- Fitting Connection Type NPTF
- Max. Working Pressure @ 70 F 1,200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 3151X4
- Zoro # G4606504
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/4 in |
Thread Size | 1/4"-18 |
Length (In.) | 0.74 |
Fitting Thread Size 2 | 1/4"-18 |
Fitting Thread Size 1 | 1/4"-18 |
Details
Item | Hydraulic Hose Adapter |
Fitting Shape | Plug |
Fitting Material | Brass x Brass |
Fitting Connection Type | NPTF |
Max. Working Pressure @ 70 F | 1,200 psi |
Fitting Thread Type 2 | Male NPTF |
Hose Adapter Material | Brass |
Max. Working Pressure (PSI) | 1200 |
Fitting Thread Type 1 | Male NPTF |
Material | Brass |
Finish | Unfinished |
Material Grade | CA360 |
For Hose Type | Air, Automotive, Hydraulic, Water |
Includes O-Ring | No |
Description
Hydraulic Hose Adapter, Thread Size 1/4 In.-18, 1,200 psi, For Hose Type Air, Automotive, Hydraulic, Water, Brass, CA360
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GSCC-062-062 One-Piece Clamping Coupling (GSCC-062-062)
- CONTROL DEVICES Vacuum Relief Valve, 1-1/2"NPT Inlet Port (VRG150-001)
- D&D Timing Belt, 8M, 20 x 656mm PL, T82 (656-8M-20)
- DODGE Setscrew Ball Bearings, SCM Medium Duty, 4-Bolt Flange, F4B-SCM-200 (126192 F4B-SCM-200)
- WEATHERHEAD Hose Adapter, 3/8", NPTF, 3/8", NPTF (3325X6)
- WEATHERHEAD Hose Adapter, 1/8", NPTF, 1/8", NPTF (3200X2)
- WEATHERHEAD Hose Adapter, 1/2", NPTF, 1/2", NPTF (3950X8)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/4", NPTF (3750X4)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/8", NPTF (3300X4X2)
- WEATHERHEAD Hose Adapter, 1/2", NPTF, 1/2", NPTF (3325X8)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X12X12)
- Weatherhead Hydraulic Hoses & Fittings