Shop All Hydraulic Hose Adapters & Plugs
Weatherhead
Hose Adapter, 1/4", NPTF, 1/8", NPTF
Mfr # 3400x4x2
Zoro # G4611081
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/8 in, 1/4 in
- Fitting Shape 90 Degrees Street Elbow
- Fitting Movement Rigid
- Fitting Material Brass x Brass
- Fitting Size 1/4 in x 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 3400x4x2
- Zoro # G4611081
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/8 in, 1/4 in |
Fitting Size | 1/4 in x 1/8 in |
Thread Size | 1/4"-18, 1/8"-27 |
Fitting Thread Size 1 | 1/4"-18 |
Overall Length | 0.53 in |
Fitting Thread Size 2 | 1/8"-27 |
Length (In.) | 0.53 |
Hose Fitting B Size | 1/8 in |
Hose Fitting A Size | 1/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Air, Automotive, Hydraulic, Water, Thread Size 1/4 In.-18, 1/8 In.-27, Fitting Shape 90 Degrees Street Elbow, Rigid, Flange Size Not Applicable, 1,200 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/8 in, 1/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 0.53 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADVU-50-25-P-A (ADVU-50-25-P-A)
- SKF SKF 6303RS, Single Row Ball Bearings (6303RS)
- WELCH Piston Vacuum Pump, 1/3 HP, 29.8in. Hg (2581B-50)
- GATES Hydraulic Adapter (G60132-0812)
- WEATHERHEAD Hose Adapter, 3/4", NPTF, 3/4", NPTF (3326X12)
- WEATHERHEAD Hose Adapter, 1/2", NPTF, 1/2", NPTF (3700X8)
- WEATHERHEAD Hose Adapter, 1/2", NPTF, 1/2", NPTF (3500X8)
- WEATHERHEAD Hose Adapter, 3/8", NPTF, 1/4", NPTF (3325X6X4)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/4", NPTF (3750X4)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/4", NPTF (3350x4)
- WORLD WIDE FITTINGS 90 Durometer Buna O Ring (7629X08)
- Weatherhead Hydraulic Hose Adapters & Plugs