Shop All Hydraulic Hose Adapters & Plugs
Weatherhead
Hose Adapter, 1/4", NPTF, 1/8", NPTF
Mfr # 3325X4X2
Zoro # G4606251
original price:
$2.45
6% off
new price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/8 in, 1/4 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Brass x Brass
- Fitting Size 1/4 in x 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 3325X4X2
- Zoro # G4606251
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/8 in, 1/4 in |
Fitting Size | 1/4 in x 1/8 in |
Thread Size | 1/4"-18, 1/8"-27 |
Fitting Thread Size 1 | 1/4"-18 |
Length (In.) | 1.19 |
Fitting Thread Size 2 | 1/8"-27 |
Overall Length | 1.19 in |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/8 in |
Description
Hydraulic Hose Adapter, For Hose Type Air, Automotive, Hydraulic, Water, Thread Size 1/4 In.-18, 1/8 In.-27, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 1,200 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/8 in, 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.19 in, Fitting Material Brass x Brass, CA360
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GSC-068-Z Set Screw Collar (GSC-068-Z)
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame (L3514M)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight (4305X16X16)
- PARKER Air Cylinder, 9/16 in Bore, 1/2 in Stroke, Round Body Single Acting (0.56NSRM0.500)
- WEATHERHEAD Hose Adapter, 3/8", NPTF, 1/4", NPTF (3300X6X4)
- WEATHERHEAD Hose Adapter, 1/2", NPTF, 1/2", NPTF (3700X8)
- WEATHERHEAD Hose Adapter, 1/2", NPTF, 1/2", NPTF (3950X8)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/4", NPTF (3350x4)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/4", NPTF (3325X4)
- WEATHERHEAD Hose Adapter, 1/2", NPTF, 1/2", NPTF (3350x8)
- WORLD WIDE FITTINGS JIC to O-Ring Boss Stainless Steel (6400X12X10SS)
- Weatherhead Hydraulic Hoses & Fittings