Shop All Hydraulic Hose Adapters & Plugs
Weatherhead
Hose Adapter, 1/4", NPTF, 1/4", NPTF
Mfr # 3950X4
Zoro # G4609499
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in
- Fitting Shape Cross
- Fitting Movement Rigid
- Fitting Material Brass x Brass x Brass x Brass
- Fitting Size 1/4 in x 1/4 in x 1/4 in x 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 3950X4
- Zoro # G4609499
- Country of Origin India
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in |
Fitting Size | 1/4 in x 1/4 in x 1/4 in x 1/4 in |
Thread Size | 1/4"-18 |
Length (In.) | 1.50 |
Overall Length | 1.5 in |
Fitting Thread Size 1 | 1/4"-18 |
Fitting Thread Size 2 | 1/4"-18 |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Hose Fitting C Size | 1/4 in |
Hose Fitting D Size | 1/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Air, Automotive, Hydraulic, Water, Thread Size 1/4 In.-18, Fitting Shape Cross, Rigid, Flange Size Not Applicable, 1,200 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting C Gender Female, Hose Fitting D Gender Female, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting C Size 1/4 in, Hose Fitting D Size 1/4 in, Hose Fitting A Connection Type NPTF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNNYSIDE Xylol, 1 qt. (82232S)
- DAYTON Gearbelt, XL, 110 Teeth, Length 22.0 In (1DHJ8)
- MCGILL Camrol Cylindrical Inch Cam Follower, CYR 5 S (CYR 5 S)
- BOSTON GEAR Speed Reducer, Indirect Drive, 40:1 (710-40-G)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/8", NPTF (3400x4x2)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/4", NPTF (3300X4)
- WEATHERHEAD Hose Adapter, 1/2", NPTF, 1/2", NPTF (3326X8)
- WEATHERHEAD Hose Adapter, 3/8", NPTF, 3/8", NPTF (3325X6)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/8", NPTF (3300X4X2)
- WEATHERHEAD Hose Adapter, 3/8", NPTF, 3/8", NPTF (3750X6)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X16X24)
- Weatherhead Hydraulic Hose Adapters & Plugs