Shop All Hydraulic Hose Adapters & Plugs
Weatherhead
Hose Adapter, 1/4", NPTF, 1/4", NPTF
Mfr # 3750X4
Zoro # G4608701
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in
- Fitting Shape Tee
- Fitting Movement Rigid
- Fitting Material Brass x Brass x Brass
- Fitting Size 1/4 in x 1/4 in x 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weatherhead
- MFR # 3750X4
- Zoro # G4608701
- Country of Origin India
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in |
Fitting Size | 1/4 in x 1/4 in x 1/4 in |
Thread Size | 1/4"-18 |
Overall Length | 1.7 in |
Fitting Thread Size 1 | 1/4"-18 |
Length (In.) | 1.70 |
Fitting Thread Size 2 | 1/4"-18 |
Hose Fitting B Size | 1/4 in |
Hose Fitting C Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Air, Automotive, Hydraulic, Water, Thread Size 1/4 In.-18, Fitting Shape Tee, Rigid, Flange Size Not Applicable, 1,200 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting C Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting C Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Port NPT 1/4-18 90 Deg, 750093 (750093)
- TRITAN Bearings, Sealed, 8.00mm Bore Dia., Oil (X117)
- MRC Single Row Ball Bearings (102KSZZST)
- FUJI ELECTRIC Valve, Pressure Relief (PV4)
- WEATHERHEAD Hose Adapter, 3/8", NPTF, 3/8", NPTF (3325X6)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/8", NPTF (3200X4X2)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/4", NPTF (3200X4)
- WEATHERHEAD Hose Adapter, 3/8", NPTF, 1/4", NPTF (3300X6X4)
- WEATHERHEAD Hose Adapter, 3/8", NPTF, 3/8", NPTF (3350x6)
- WEATHERHEAD Pipe Close Nipple 1/8In Pipe, 3326X2 (3326X2)
- EATON AEROQUIP Adpt, ORS, 11/16-16, Cap (FF9863-06S)
- Weatherhead Hydraulic Hoses & Fittings