Shop All Hydraulic Hose Adapters & Plugs
Weatherhead
Hose Adapter, 1/2", NPTF, 1/2", NPTF
Mfr # 3950X8
Zoro # G4607773
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/2 in
- Fitting Shape Cross
- Fitting Movement Rigid
- Fitting Material Brass x Brass x Brass x Brass
- Fitting Size 1/2 in x 1/2 in x 1/2 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 3950X8
- Zoro # G4607773
- Country of Origin India
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/2 in |
Fitting Size | 1/2 in x 1/2 in x 1/2 in x 1/2 in |
Thread Size | 1/2"-14 |
Fitting Thread Size 1 | 1/2"-14 |
Fitting Thread Size 2 | 1/2"-14 |
Overall Length | 2.18 in |
Length (In.) | 2.18 |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Hose Fitting D Size | 1/2 in |
Hose Fitting C Size | 1/2 in |
Description
Hydraulic Hose Adapter, For Hose Type Air, Automotive, Hydraulic, Water, Thread Size 1/2 In.-14, Fitting Shape Cross, Rigid, Flange Size Not Applicable, 1,200 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting C Gender Female, Hose Fitting D Gender Female, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting C Size 1/2 in, Hose Fitting D Size 1/2 in, Hose Fitting A Connection Type NPTF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 46 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3VX465)
- CONTROL DEVICES Manifold, Tank (CTM100-150)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6H, Hytrel (6H)
- D&D Timing Belt, L, 1 x 15in PL, T40 (150L100)
- WEATHERHEAD Hose Adapter, 1/2", NPTF, 1/2", NPTF (3500X8)
- WEATHERHEAD Hose Adapter, 3/8", NPTF, 3/8", NPTF (3750X6)
- WEATHERHEAD Hose Adapter, 3/4", NPTF, 3/4", NPTF (3400x12)
- WEATHERHEAD Hydraulic Adapter Elbow NPT x NPT, 86225 (C3409X2-CT)
- WEATHERHEAD Hydraulic Adapter Seal Nut NPT, 86233 (FF91494-6S)
- WEATHERHEAD Hose Adapter, 1/2", NPTF, 1/2", NPTF (3326X8)
- WORLD WIDE FITTINGS Hex Socket Pipe Plug (3169X08)
- Weatherhead Hydraulic Hose Adapters & Plugs