Shop All Hydraulic Hose Adapters & Plugs
Weatherhead
Hose Adapter, 1/2", NPTF, 1/2", NPTF
Mfr # 3328X8
Zoro # G4608315
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/2 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Brass x Brass
- Fitting Size 1/2 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 3328X8
- Zoro # G4608315
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/2 in |
Fitting Size | 1/2 in x 1/2 in |
Thread Size | 1/2"-14 |
Fitting Thread Size 1 | 1/2"-14 |
Fitting Thread Size 2 | 1/2"-14 |
Length (In.) | 2.00 |
Overall Length | 2 in |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Description
Hydraulic Hose Adapter, For Hose Type Air, Automotive, Hydraulic, Water, Thread Size 1/2 In.-14, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 1,200 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 2 in, Fitting Material Brass x Brass, CA360
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 60 Chain Size, 3/4 Bore Dia., 21 # of Teeth (60B21)
- IFM Tie-Rod Cylinder Bracket, 9-15mm (E11799)
- FOSTER Socket, 303 Stainless Ball Lock, 1/2" (BLH4S/S)
- NACHI 6000 Series Deep Groove Radial Ball Brg, 6008-2NSE9C3 (6008-2NSE9C3)
- WEATHERHEAD Hose Adapter, 3/8", NPTF, 1/4", NPTF (3325X6X4)
- WEATHERHEAD Hose Adapter, 3/8", NPTF, 1/4", NPTF (3300X6X4)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/4", NPTF (3350x4)
- WEATHERHEAD Hose Adapter, 3/8", NPTF, 3/8", NPTF (3400x6)
- WEATHERHEAD Hydraulic Adapter Seal Nut NPT, 86235 (FF91494-12S)
- WEATHERHEAD Hose Adapter, 3/4", NPTF, 3/4", NPTF (3326X12)
- ADAPTALL Hose Adapter, 1", BSPT, 1", NPT (9044-1616)
- Weatherhead Hydraulic Hose Adapters & Plugs