Shop All Hydraulic Hose Adapters & Plugs
Weatherhead
Hose Adapter, 1/2", NPTF, 1/2", NPTF
Mfr # 3326X8
Zoro # G4606854
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/2 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Brass x Brass
- Fitting Size 1/2 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weatherhead
- MFR # 3326X8
- Zoro # G4606854
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/2 in |
Fitting Size | 1/2 in x 1/2 in |
Thread Size | 1/2"-14 |
Length (In.) | 1.12 |
Fitting Thread Size 2 | 1/2"-14 |
Fitting Thread Size 1 | 1/2"-14 |
Overall Length | 1.12 in |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Description
Hydraulic Hose Adapter, For Hose Type Air, Automotive, Hydraulic, Water, Thread Size 1/2 In.-14, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 1,200 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.12 in, Fitting Material Brass x Brass, CA360
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERTWIST PLUS Link V-Belt, 100 ft. Outside Length, 5/8" Top Width, 1 Ribs (0410300)
- LENZ Screw-in Filler Breathers: 2.2 in. Overall Length, 1 1/4 NPT (221643)
- D&D 76" Outside Length, 3/8" Top Width, 1 Ribs (3L760)
- CENTURY Motor, 1/15, 1/45, 1/60 HP, OEM Replacement Brand: Trane Replacement For: K48HXBJA-956 (953)
- WEATHERHEAD Hose Adapter, 1/2", NPTF, 1/2", NPTF (3950X8)
- WEATHERHEAD Hose Adapter, 1/8", NPTF, 1/8", NPTF (3400x2)
- WEATHERHEAD Hose Adapter, 3/4", NPTF, 3/4", NPTF (3326X12)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/8", NPTF (3200X4X2)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/8", NPTF (3300X4X2)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/4", NPTF (3300X4)
- EATON AEROQUIP Adpt, MORB-FORB, 1-5/8-12, 1-1/16-12, Strt (FF1010-2012S)
- Weatherhead Hydraulic Hoses & Fittings