Shop All Hydraulic Hose Adapters & Plugs
Weatherhead
Hose Adapter, 1/16", NPTF, 1/16", NPTF
Mfr # 3325X1
Zoro # G4608814
product price: $25.03
/ea
$25.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/16 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Brass x Brass
- Fitting Size 1/16 in x 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 3325X1
- Zoro # G4608814
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/16 in |
Fitting Size | 1/16 in x 1/16 in |
Thread Size | 1/16"-27 |
Fitting Thread Size 1 | 1/16"-27 |
Length (In.) | 0.98 |
Overall Length | 0.98 in |
Fitting Thread Size 2 | 1/16"-27 |
Hose Fitting B Size | 1/16 in |
Hose Fitting A Size | 1/16 in |
Description
Hydraulic Hose Adapter, For Hose Type Air, Automotive, Hydraulic, Water, Thread Size 1/16 In.-27, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 1,200 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/16 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/16 in, Hose Fitting B Size 1/16 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 0.98 in, Fitting Material Brass x Brass, CA360
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Sprayon LU204 - Dry Graphite Lubricant, Size: 16 oz - Net Wt 10 oz (S00204000)
- TIMKEN Pillow Block Bearing, Ball, 1-11/16" Bore (SAS 1 11/16)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Seal-Off Dispenser (8037)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-5/8)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/8", NPTF (3200X4X2)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/8", NPTF (3325X4X2)
- WEATHERHEAD Hose Adapter, 3/4", NPTF, 3/4", NPTF (3325X12)
- WEATHERHEAD Hose Adapter, 3/8", NPTF, 1/4", NPTF (3200X6X4)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/4", NPTF (3400x4)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/4", NPTF (3200X4)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X10X08)
- Weatherhead Hydraulic Hoses & Fittings