Shop All Plug Valves
Weatherhead
Ground Plug Valve, 45 Deg, 1/4 In, Brass
Mfr # 6719
Zoro # G1068137
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/4"
- Connection Type Flare
- Valve Design 2-Way
- Body Material Brass
- Max. Pressure 30 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weatherhead
- MFR # 6719
- Zoro # G1068137
- Country of Origin China
- Category Plug Valves
Dimensions
Tube Size | 1/4" |
Overall Height | 1 7/8 in |
Overall Length | 1 7/8 in |
Pipe/Tube Size | 1/4 in |
Details
Connection Type | Flare |
Valve Design | 2-Way |
Body Material | Brass |
Item | Ground Plug Valve |
Max. Pressure | 30 psi |
Handle Type | Lever Operated |
Temp. Range | -65 Degrees To 250 Degrees F |
Description
Ground Plug Valve, 2-Way, Body Material Brass, Connection Type Flare, Tube Size 1/4 in, Max. Pressure 30 psi, Temp. Range -65 Degrees To 250 Degrees F, Handle Type Lever Operated, Overall Height 1 7/8 in, Overall Length 1 7/8 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, 1/4" Inside Dia., 50 ft. Tube L (103-0312031-NT-50)
- PFISTER 7-7/8" Mount, Residential 1 or 3 Hole Kitchen Faucet (G133-10SS)
- NIBCO PEX CRIMP RING 3/4""PK25 (23103CP25)
- ISPRING Spin Down Sediment Filter Replacement Cartridge (FWSP1000)
- WEATHERHEAD Ground Plug Valve, 45 Deg, 3/8 In, Brass (6729)
- WEATHERHEAD Ground Plug Valve, 1/4 In, 30 PSI, Brass (6809)
- WEATHERHEAD Ground Plug Valve, 1/8 In, 30 PSI, Brass (6804)
- WEATHERHEAD Truck Ground Plug Valve, 1/4 In, Brass (W20332)
- WEATHERHEAD Multiple Shut-Off Valve (6709)
- WEATHERHEAD Multiple Shut-Off Valve (6707)
- WEATHERHEAD Ground Plug Valve, 45 Deg, 1/8 In, Brass (537)
- Weatherhead Valves