Shop All Plug Valves
Weatherhead
Ground Plug Valve, 1/4 In, 30 PSI, Brass
Mfr # 6809
Zoro # G3220795
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Connection Type FNPT x FNPT
- Valve Design 2-Way
- Body Material Brass
- Max. Pressure 30 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weatherhead
- MFR # 6809
- Zoro # G3220795
- Country of Origin China
- Category Plug Valves
Dimensions
Pipe Size | 1/4" |
Overall Length | 1 3/4 in |
Overall Height | 1 7/8 in |
Pipe/Tube Size | 1/4 in |
Details
Connection Type | FNPT x FNPT |
Valve Design | 2-Way |
Body Material | Brass |
Item | Ground Plug Valve |
Max. Pressure | 30 psi |
Handle Type | Lever Operated |
Temp. Range | -65 Degrees To 250 Degrees F |
Description
Ground Plug Valve, 2-Way, Body Material Brass, Connection Type FNPT x FNPT, Pipe Size 1/4 in, Max. Pressure 30 psi, Temp. Range -65 Degrees To 250 Degrees F, Handle Type Lever Operated, Overall Height 1 7/8 in, Overall Length 1 3/4 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEMIS Rnd Cfwc Ec Mwd Seat Venetian Pink, With Cover, Enameled Wood, Round (7B500EC 063)
- WESTBRASS Angle Stop, 5/8" OD x 3/8" OD, 1/4-Turn Lever Handle in Satin Nickel (D105QR-07)
- BANJO Check Valve, 4.78125 in Overall L (MCV221)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 6 in Pipe Size (806-060)
- WEATHERHEAD Multiple Shut-Off Valve (6707)
- WEATHERHEAD Multiple Shut-Off Valve (6708)
- WEATHERHEAD Multiple Shut-Off Valve (6709)
- WEATHERHEAD Ground Plug Valve, 45 Deg, 1/4 In, Brass (6719)
- WEATHERHEAD Truck Ground Plug Valve, 1/4 In, Brass (W20332)
- WEATHERHEAD Multiple Shut-Off Valve (6747)
- WEATHERHEAD Ground Plug Valve, 45 Deg, 5/16 In, Brass (6724)
- Weatherhead Plug Valves