Shop All Hydraulic Hose Fittings
Weatherhead
Fl Fitting, Crimp, 1-1/2" Hose, 1-1/2" Fl
Mfr # 24Z-G54
Zoro # G3011727
product price: $150.76
/ea
Free Shipping & Returns
$150.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series H017, H039, H114, G115, H145, H146, H245, H324, H325, H350, H425, H545, H900
- For Hose Dash Size -24
- Hydraulic Hose I.D. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 24Z-G54
- Zoro # G3011727
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -24 |
Length (In.) | 5.97 in |
Hose Dash Size | 24 |
Hydraulic Flange Size | 1 1/2 in |
Details
Item | Hydraulic Flange Fitting |
Fitting Shape | 45 Degrees Elbow |
Hydraulic Fitting Connection Type | Crimpable |
For Use With Hose Series | H017, H039, H114, G115, H145, H146, H245, H324, H325, H350, H425, H545, H900 |
Hydraulic Hose I.D. | 1 1/2 in |
Finish | Zinc, Trivalent Chromate |
Fitting Material | Carbon Steel |
Flange Code | 61 |
Standards | SAE J516 |
Description
Hydraulic Flange Fitting, Fitting Shape 45 Degrees Elbow, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose I.D. 1 1/2 in, Hydraulic Flange Size 1 1/2 in, Flange Code 61, Fitting Material Carbon Steel, Length (In.) 5.97 in, For Hose Dash Size -24, Finish Trivalent Chromate, Zinc, Standards SAE J516
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS US Motors, ODP, 1.5 HP, 3-Phase, 1750 RPM Motor, D32P2D (D32P2D)
- PRIMEFIT Industrial Coupler Steel 3/8-in. x 1/4-in. Male NPT, 10PK (IC3814MS-B10-P)
- CLIMAX METAL PRODUCTS ISCC-125-125-KW One-Piece Industry Standard Clamping Coupling with Keyway (ISCC-125-125-KW)
- FESTO Stop Kit KSM-8 (KSM-8)
- WEATHERHEAD Fitting C5205X4X6 1/4In Tubex3/8In Pipe (C5205X4X6)
- WEATHERHEAD E-Z Clip Field Attachable Fitting, 17472 (FJ3013-03-0808S)
- WEATHERHEAD Compression Sleeve 1/2In, 0060X08 (60X8)
- WEATHERHEAD Fitting 1/2In Tube To 5/8In Port (C5315X8X10)
- WEATHERHEAD Compression Union 3/16In, 0062X03 (62X3)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16710 (08Z-S70)
- ANCHOR FLUID POWER 1-1/2" CODE 61 SPLIT FLANGE KIT PLATED (24SFO)
- Weatherhead Hydraulic Hoses & Fittings