Shop All Hydraulic Hose Fittings
Weatherhead
Fitting Steel C5255X8X8 1/2In Nptx1/2In
Mfr # C5255X8X8
Zoro # G3564876
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Connection Type NPTF x JIC
- Fitting Size 1/2 in x 1/2 in
- Finish Dura-Kote(TM)
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # C5255X8X8
- Zoro # G3564876
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Fitting Size | 1/2 in x 1/2 in |
Length (In.) | 1.79 |
Fitting Thread Size 1 | 3/4"-16 |
Fitting Thread Size 2 | 1/2"-14 |
Hose Fitting B Size | 1/2 in |
Thread Size | 1/2"-14 |
Compatible Pipe Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Overall Length | 1.79 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, Fitting Shape Straight, Rigid, 3,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 1.79 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces OMT CR171C25R, Return Line, 25 micron, Outside-In (MF0062315)
- GLOBAL 1/2" X 1/2" ID Split Kw Clamp Coupling, Stl, Bo (GSCC-050-050-KW)
- INGERSOLL-RAND Motor (56283138)
- BUYERS PRODUCTS 1/2 Inch NPT Steel Check Valve (HCV050)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16621 (10Z-612)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK5 (08E-608)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16882 (06Z-62C)
- WEATHERHEAD Draincock 1/8 Inch Pipe Thread 135 (135)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16699 (12Z-P12)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-J04)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/8" JIC Tube (0319-06)
- Weatherhead Hydraulic Hoses & Fittings