Shop All Hydraulic Hose Fittings
Weatherhead
Fitting C5515X4 1/4In O-Ring Connector
Mfr # C5515X4
Zoro # G3565016
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Connection Type ORB x JIC
- Fitting Size 1/4 in x 1/4 in
- Finish Dura-Kote(TM)
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # C5515X4
- Zoro # G3565016
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Fitting Size | 1/4 in x 1/4 in |
Length (In.) | 1.23 |
Fitting Thread Size 2 | 7/16"-20 |
Fitting Thread Size 1 | 7/16"-20 |
Hose Fitting A Size | 1/4 in |
Thread Size | 7/16"-20 |
Hose Fitting B Size | 1/4 in |
Overall Length | 1.23 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 7/16 In.-20, Fitting Shape 90 Degrees Elbow, Rigid, 5,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type JIC, Overall Length 1.23 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Synchro-Power Polyurethane Belts, T5-355-16 (T5-355-16)
- AIGNEP USA Union Mender, Composite, 1/8" Tube, 250 psi (85040-02)
- KOYO Medium Ball Bearings 31-52mm (6004C3)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D28-06-FLG0B)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-665)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-J04)
- WEATHERHEAD Fitting 04E-606 1/4In Hosex3/8In Tube (04E606)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24704N-102)
- WEATHERHEAD Fitting C5405X6X6 3/8In Tubex3/8In Pipe (C5405X6X6)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16578 (04Z-106)
- EATON AEROQUIP Fitting, Male Metric, Straight, 3/8, M22X1.5 (1A10EK6)
- Weatherhead Hydraulic Hose Fittings