Shop All Hydraulic Hose Fittings
Weatherhead
Fitting C5405X16 1In Tubex1In Pipe
Mfr # C5405X16
Zoro # G3205268
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Connection Type ORB x JIC
- Fitting Size 1 in x 1 in
- Finish Dura-Kote(TM)
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weatherhead
- MFR # C5405X16
- Zoro # G3205268
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Fitting Size | 1 in x 1 in |
Length (In.) | 2.20 |
Fitting Thread Size 2 | 1"-11-1/2 |
Fitting Thread Size 1 | 1-5/16"-12 |
Thread Size | 1"-11-1/2 |
Hose Fitting B Size | 1 in |
Compatible Pipe Size | 1 in |
Hose Fitting A Size | 1 in |
Overall Length | 2.2 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1 In.-11-1/2, Fitting Shape 90 Degrees Elbow, Rigid, 2,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type NPT, Hose Fitting B Connection Type JIC, Overall Length 2.2 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel04MJ-06MP (2404-04-06)
- DAYTON AC Gearmotor, 150.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPP1)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 184T Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (EM3616T)
- DAYTON DC Gearmotor, 102.0 in-lb Max. Torque, 24 RPM Nameplate RPM, 90V DC Voltage (1LRB2)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-604)
- WEATHERHEAD Fitting C5405X6X6 3/8In Tubex3/8In Pipe (C5405X6X6)
- WEATHERHEAD Series Crimp-on End Fitting, 903,2052 (90306-064000-0)
- WEATHERHEAD Pipe Plug Hex Head 3/8In Male, 3152X6 (3152X6)
- WEATHERHEAD Fitting 1/2In Tubex1/2In Pipe 90 Degree (C5405X8X8)
- WEATHERHEAD Series Crimp-on End Fitting, 903,2043 (90303-045400-0)
- EATON AEROQUIP Hose Fitting, Sleeve, 5/16 In (900568-6B)
- Weatherhead Hydraulic Hoses & Fittings