Shop All Hydraulic Hose Fittings
Weatherhead
Fitting C5365X6 3/8 Jic 37 Deg
Mfr # C5365X6
Zoro # G3205231
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Fitting Connection Type ORB x JIC
- Fitting Size 3/8 in x 3/8 in
- Finish Dura-Kote(TM)
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # C5365X6
- Zoro # G3205231
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Fitting Size | 3/8 in x 3/8 in |
Length (In.) | 2.00 |
Fitting Thread Size 2 | 9/16"-18 |
Fitting Thread Size 1 | 9/16"-18 |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Overall Length | 2 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 45 Degrees Elbow, Rigid, 4,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type JIC, Overall Length 2 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Mounting Clamp, Zinc Plated Steel (202.515-03648GRG)
- INGERSOLL-RAND Pressure Switch (38473278)
- BOSTON GEAR Coupling, Poly Insert (XFCA20)
- WEG 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00218ET3E145TC-W22)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK2 (08E-108)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20749 (04Z-108)
- WEATHERHEAD Adapter Pipe 3/8In /, 3200X06 (3200X6)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20750 (10Z-106)
- WEATHERHEAD Series Crimp-on End Fitting, 903,2047 (90306-065000-0)
- WEATHERHEAD Hydraulic Hose Fitting, Screwable (06910E-608)
- BRENNAN INDUSTRIES 04HB-04MAORB 90 Deg Elbow Forged, 2PK (4601-04-04-NWO-FG)
- Weatherhead Hydraulic Hose Fittings