Shop All Hydraulic Hose Fittings
Weatherhead
Fitting C5205X5X4 5/16In Tubex1/4In Pipe
Mfr # C5205X5X4
Zoro # G3564821
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Connection Type NPTF x JIC
- Fitting Size 5/16 in x 1/4 in
- Finish Dura-Kote(TM)
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # C5205X5X4
- Zoro # G3564821
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Fitting Size | 5/16 in x 1/4 in |
Length (In.) | 1.42 |
Fitting Thread Size 2 | 1/4"-18 |
Fitting Thread Size 1 | 1/2"-20 |
Thread Size | 1/4"-18 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 5/16 in |
Compatible Pipe Size | 1/4 in |
Overall Length | 1.42 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, Fitting Shape Straight, Rigid, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 5/16 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 1.42 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PUN-H-6X1-BL (PUN-H-6X1-BL)
- LINCOLN LUBRICATION Short Thread Grease Fittings Card Of 10 (LIN5191)
- DDS Shaft Seal, 42 x 62 x 8 mm., TC, Nitrile Rubber (42628TC)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 145T Frame (6K828)
- WEATHERHEAD E-Z Clip Field Attachable Fitting, 17434 (ZW74706)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (06Z-608)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16585 (08Z-112)
- WEATHERHEAD Street Elbow 1/8In Pipe, 3400X02 (3400X2)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08Z-S68)
- WEATHERHEAD Pipe Plug Hex Head 1/8In Male, 3152X2 (3152X2)
- BRENNAN INDUSTRIES 05MJ-06MORB Straight, 3PK (6400-05-06-O)
- Weatherhead Hydraulic Hoses & Fittings