Shop All Hydraulic Hose Fittings
Weatherhead
Fitting 5/8In O-Ring To 5/8In Tube
Mfr # C5315X10
Zoro # G3564885
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Connection Type NPTF x JIC
- Fitting Size 5/8 in x 5/8 in
- Finish Dura-Kote(TM)
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # C5315X10
- Zoro # G3564885
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Fitting Size | 5/8 in x 5/8 in |
Length (In.) | 1.70 |
Fitting Thread Size 2 | 7/8"-14 |
Hose Fitting A Size | 5/8 in |
Hose Fitting B Size | 5/8 in |
Hose Fitting C Size | 1" |
Overall Length | 1.7 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, 3,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 5/8 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 1.7 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 471705 (471705)
- CLIMAX METAL PRODUCTS C200M-55x85 Metric Keyless Locking Assembly (C200M-55X85)
- EATON LEVER OPERATED 5000PSI HYDRAULIC DIRECTIONAL CONTROL VALVE (DG17V-3-6C-60)
- DAYTON Speed Reducer, C-Face, 56C, 15:1 (4Z297)
- WEATHERHEAD Fitting C5405X12 3/4In Tubex3/4In Pipe (C5405X12)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16578 (04Z-106)
- WEATHERHEAD Series Field Attachable Fitting, 425N, (42506N-606)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24716N-676)
- WEATHERHEAD Connector Male 5/8In, 0048X10 (48X10)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08Z-S68)
- FOSTER Brass Socket, 3/4"x3/4"FPT (H6B)
- Weatherhead Hydraulic Hose Fittings