Shop All Hydraulic Hose Fittings
Weatherhead
Fitting 3/4In O-Ring Connector Straight
Mfr # C5315X12
Zoro # G3564891
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Connection Type NPTF x JIC
- Fitting Size 3/4 in x 3/4 in
- Finish Dura-Kote(TM)
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # C5315X12
- Zoro # G3564891
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Fitting Size | 3/4 in x 3/4 in |
Length (In.) | 1.97 |
Fitting Thread Size 1 | 1-1/16"-12 |
Hose Fitting A Size | 3/4 in |
Hose Fitting C Size | 3/8" |
Hose Fitting B Size | 3/4 in |
Overall Length | 1.97 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, 2,500 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 1.97 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Hose Coupling, 1-1/4" (96300)
- DDS Shaft Seal, 17 x 35 x 10 mm., TC, Nitrile Rubber (173510TC)
- GRACO 8 Oz Throat Seal Packing Seal Lube (245427)
- NANO No Air Loss Condensate Drain, Electronic (NED 4L)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (20Z-620)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16610 (04Z-606)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK10 (04E-604)
- WEATHERHEAD Compression Union 1/4In, 0062X04 (62X4)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20661 (16Z-677)
- WEATHERHEAD Adapter Pipe 1/4Inx1/8In, 3200X04X02 (3200X4X2)
- GATES MegaCrimp Couplings (6G-6FJX90L)
- Weatherhead Hydraulic Hose Fittings