Shop All Hydraulic Hose Fittings
Weatherhead
Fitting 1/2In O-Ring Connector 90 Degree
Mfr # C5515X8
Zoro # G3205338
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Connection Type ORB x JIC
- Fitting Size 1/2 in x 1/2 in
- Finish Dura-Kote(TM)
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # C5515X8
- Zoro # G3205338
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Fitting Size | 1/2 in x 1/2 in |
Length (In.) | 1.65 |
Fitting Thread Size 1 | 3/4"-16 |
Fitting Thread Size 2 | 3/4"-16 |
Hose Fitting B Size | 1/2 in |
Thread Size | 3/4"-16 |
Hose Fitting A Size | 1/2 in |
Overall Length | 1.65 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/4 In.-16, Fitting Shape 90 Degrees Elbow, Rigid, 3,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type JIC, Overall Length 1.65 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1000mm (SPA1000)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 48 (5K917)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1801P10NBP01, Return Line, 10 micron (ZX-MF1801P10NBP01)
- TERRE PRODUCTS V-Groove Drive Pulley - 6'' Dia. - 3/4'' Bore - Steel (260034)
- WEATHERHEAD E-Z Clip Field Attachable Fitting, 17506 (FJ3171-0808S)
- WEATHERHEAD Fitting Steel Tee C3709X8 1/2In Npt (C3709X8)
- WEATHERHEAD Pipe Plug Hex Head 1/4In Male, 3152X4 (3152X4)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08Z-J08)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16612 (06Z-605)
- WEATHERHEAD Series Field Attachable Fitting, 425N, (42504N-606)
- PARKER Hydraulic Hose Fitting, 1-1/16"-12, JIC (30682-12-12B)
- Weatherhead Hydraulic Hoses & Fittings