Shop All Brake Parts
Weatherhead
Female Elbow, 1/8-27, 1/4 In Tube Sz
Mfr # 1470X4
Zoro # G1749133
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Elbows
- Type Female
- Material Brass
- Tube Size 1/4 in
- Temp. Range -40 Degrees to 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 1470X4
- Zoro # G1749133
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Tube Size | 1/4 in |
Pipe Size | 1/8 in |
Thread Size | 1/8-27 |
Hex Size | 9/16 in |
Thread Size B | 1/8-27 |
Overall Length | 1 7/32 in |
Fitting Side B Pipe Size | 1/8 in |
Thread Size A | 7/16-24 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Pipe Size | 1/8 in |
Threading Size | 7/16-24 x 1/8-27 |
For Tube Outside Diameter | 1/4 in |
Description
Female Elbow, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPTF, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 7/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/8 in, Thread Size A 7/16-24, Thread Size B 1/8-27, System of Measurement Imperial, Standards DOT FMVSS 571.106, SAE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM In-Tank EFI OEM Replacement Fuel Pump WAL-PPN18 (WAL-PPN18)
- TRUCK-LITE Open Back, Wide Groove, Black PVC, Grommet for 10 Series and 2.5 in. Lights, Round (10700-3)
- BRACKETRON GPS Mount, Rotating, 12in. (PHW203BL)
- TOYO LT285/55R20 122/119T E/10 OPAT3 TL (356350)
- WEATHERHEAD Male Elbow, 3/8-18, 3/8 In Tube Sz (1869X6X6)
- WEATHERHEAD Union, 5/32 In Tube Sz (1862X2.5)
- WEATHERHEAD Swivel Male Elbow, 3/8-18, 3/8 In Tube Sz (1869X6X6S)
- WEATHERHEAD Male Elbow, 3/8-18, 5/8 In Tube Sz (1469X10X6)
- WEATHERHEAD Swivel Male Branch Tee, 3/8 In Tube Sz (1872X6S)
- WEATHERHEAD Union Tee, 1/4 In Tube Sz (1464X4)
- SUR&R Nut, Inverted Flare, 9/16"-18 Thread, PK4 (BR155)
- Weatherhead Automotive Brakes