Shop All Brake Parts
Weatherhead
Female Connector, 1/8-27, 1/4 In Tube Sz
Mfr # 1466X4
Zoro # G1718044
product price: $3.40
/ea
$3.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8 in
- Connection Compression Nylon Tube
- Temp. Range -40 Degrees to 200 Degrees F
- Pressure (PSI) 150
- Thread Size 1/8-27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 1466X4
- Zoro # G1718044
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Pipe Size | 1/8 in |
Thread Size | 1/8-27 |
Tube Size | 1/4 in |
Hex Size | 9/16 in |
Fitting Side B Pipe Size | 1/8 in |
Thread Size B | 1/8-27 |
Thread Size A | 7/16-24 |
Overall Length | 1 1/16 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Threading Size | 7/16-24 x 1/8-27 |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 1/4 in |
Description
Female Connector, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Finish/Coating Nickel-Plated, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/8 in, Thread Size A 7/16-24, Thread Size B 1/8-27, System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK PLIER OIL FILTER 9" (CL209)
- COAST CUTLERY Hx5R Rechargeable Pure Beam Focusing Led Flashligh (21625)
- GROTE Wire, 3 Cond, PVC, 16 ga., 100 ft. (82-5522)
- BOSCH Oil Filter, 3972 (3972)
- WEATHERHEAD Male Run Tee, 1/8-27, 1/4 In Tube Sz (1871X4)
- WEATHERHEAD Male Connector, 1/16-27, 5/32 In Tube Sz (1868X2.5X1)
- WEATHERHEAD Male Connector, 1/4-18, 1/4 In Tube Sz (1868X4X4)
- WEATHERHEAD Nut, 1/2 In Tube Sz, PK10 (1461X8)
- WEATHERHEAD Male Connector, 1/2-14, 3/8 In Tube Sz (1868X6X8)
- WEATHERHEAD Male Connector, 45 Deg, 1/4 In Tube Sz (1880X4)
- PARKER Air Brake Tubing, 1/4 In. OD, Yell (1120-4A-YEL-1000)
- Weatherhead Automotive Brakes