Shop All Brake Parts
Weatherhead
Female Connector, 1/4-18, 3/8 In Tube Sz
Mfr # 1866X6
Zoro # G2666885
$17.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Straight Connectors
- Connection Quick Connect
- Temp. Range -40 Degrees to 200 Degrees F
- For Use With Push Connect/Air Brake
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weatherhead
- MFR # 1866X6
- Zoro # G2666885
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Pipe Size | 1/8 in |
Tube Size | 3/8 in |
Thread Size | 1/4-18 |
Fitting Side B Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in |
Fitting Thread Size | 1/8-27 |
For Tube Outside Diameter | 3/8 in |
Overall Length | 1 11/16 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Description
Female Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 1/8-27, Color Gold, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 11/16 in, Specific Fitting Shape Straight Adapter, Standards DOT FMVSS 571.106, SAE J1131
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP EXHAUST MUFFLER - XLERATOR STAINLESS STEEL, ROUND, 30IN OAL, 4IN (XS2772)
- ILC Replacement For Toyota, 4Fgl14 Year 1978 Starter (4FGL-14 YEAR: 1978 STARTER)
- MAIN FILTER STAUFF SF6520 Hydraulic Filter Replacement (MF0057995)
- SUR&R Tubing Bender, For SAE/Metric Brake Lines (TP3153)
- WEATHERHEAD Male Run Tee, 1/8-27, 1/4 In Tube Sz (1471X4)
- WEATHERHEAD Nut, Inverted Flare, Brass (105X5)
- WEATHERHEAD Male Connector, 1/8-27, 1/4 In Tube Sz (1468X4)
- WEATHERHEAD Male Elbow, 1/2-14, 3/4 In Tube Sz (1469X12)
- WEATHERHEAD Male Connector, 3/8-18, 1/4 In Tube Sz (1468X4X6)
- WEATHERHEAD Swivel Male Elbow, 1/2-14, 3/8 In Tube Sz (1869X6X8S)
- BUYERS PRODUCTS Brake Control Wiring Harness for Chevy®/GMC® (2014-2018) (BCHGM04)
- Weatherhead Brake Parts