Shop All Brake Parts
Weatherhead
Female Connector, 1/4-18, 1/4 In Tube Sz
Mfr # 1866X4X4
Zoro # G2130335
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 200 Degrees F
- Connection Quick Connect
- Gasket Material Ethylene Propylene Rubber
- Material Brass
- For Use With Push Connect/Air Brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 1866X4X4
- Zoro # G2130335
- UPC # 00094710080131
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Pipe Size | 1/4 in |
Thread Size | 1/4-18 |
Tube Size | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 1 19/32 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Thread Size | 1/4-18 |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Female Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size 1/4-18, Color Gold, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 19/32 in, Specific Fitting Shape Straight Adapter, Standards DOT FMVSS 571.106, SAE J1131
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOCO Power Adapter, Portable, 15A, 12VDC (GC017)
- PERKO Water Outlet Fitting W/ Cap (0504DP0CHR)
- ZEROSTART Engine Heater - 600W 120V, 1-1/2in. Plug Cat, Detroit, Massey Fergunited Stateson, Perkins (3100045)
- GEARWRENCH Heavy-Duty Oil Filter Wrench 3-3/4" to 4-1/2" (2320D)
- WEATHERHEAD Male Connector, 45 Deg, 1/2 In Tube Sz (1880X8X8)
- WEATHERHEAD Male Connector, 45 Deg, 3/8-18 In Tube Sz (1480X8)
- WEATHERHEAD Male Connector, 3/8-18, 1/4 In Tube Sz (1468X4X6)
- WEATHERHEAD Male Connector, 1/16-27, 5/32 In Tube Sz (1868X2.5X1)
- WEATHERHEAD Male Connector, 1/4-18, 1/4 In Tube Sz (1368X4X4)
- WEATHERHEAD Male Connector, 1/4-18, 1/2 In Tube Sz (1868X8X4)
- VELVAC Air Assembly Set, 15 ft., Brass Ends (022640)
- Weatherhead Automotive Brakes