Shop All Brake Parts
Weatherhead
Female Connector, 1/4-18, 1/2 In Tube Sz
Mfr # 1866X8X4
Zoro # G0752141
product price: $25.06
/ea
$25.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4-18
- For Use With Push Connect/Air Brake
- Pipe Size 1/4 in
- Type Female
- Pressure (PSI) 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 1866X8X4
- Zoro # G0752141
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Thread Size | 1/4-18 |
Pipe Size | 1/4 in |
Tube Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 1 21/32 in |
Fitting Thread Size | 1/4-18 |
Description
Female Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size 1/4-18, Color Gold, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 21/32 in, Specific Fitting Shape Straight Adapter, Standards DOT FMVSS 571.106, SAE J1131
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Intermediate Pipe, 41824 (41824)
- BUYERS PRODUCTS Black Powder Coated Steel Retractable Truck Steps (5233000)
- ILC Replacement for Vosla H3 70W 24V replacement light bulb lamp (H3 70W 24V VOSLA)
- STECK MANUFACTURING Lock Out Tool Big Easy Glow In The Dark (32950)
- WEATHERHEAD Male Connector, 45 Deg, 5/8 In Tube Sz (1880X10)
- WEATHERHEAD Female Bulkhead, 1/4-18, 1/4 In Tube Sz (1873X4X4)
- WEATHERHEAD Insert, 1/4 In Tube Sz, PK10 (1484X4)
- WEATHERHEAD Bulkhead Union, 5/8 In Tube Sz (1874X10X10)
- WEATHERHEAD Nut, 1/4 In Tube Sz, PK10 (1361X4)
- WEATHERHEAD Swivel Male Elbow, 1/4-18, 1/4 In Tube Sz (1869X4X4S)
- ANDERSON METALS Tube Insert, Compression, Steel, 1/2In Tube (63NTAX8)
- Weatherhead Automotive Brakes